Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

5/8"-11, Modified Bottoming, 3 Flutes

  • Zoro #: G0247847
  • Mfr #: CW5537005015
$205.48
  • Thread Direction: Right Hand
  • Tap Finish: TiN
  • Tap Thread Size: 5/8 in-11
See full product details
This item ships free.

Emuge #CW5537005015 Specifications

  • Zoro #: G0247847
  • Mfr #: CW5537005015
Thread Direction: Right Hand Tap Finish: TiN
Tap Thread Size: 5/8 in-11 Tap Size: 5/8"
Number of Pieces: 1 Item: Straight Flute Hand Tap
Tap Grouping: Tap Tap Material: High Speed Steel
Tap Thread Type: UNC Tap Chamfer: Modified Bottoming
Overall Length: 4 5/16 in Number of Flutes: 3
Tap Style: Straight Flute (Hand) Shank Dia.: 15/32 in
Tap Dimension Type: Inch Standards: ANSI, DIN
Pitch Diameter Limit: Not Rated Cutting Direction - Machining: Right Hand
Thread Standard: UNC Thread Size: 5/8 in-11
Measurement System: Fractional Inch Country of Origin (subject to change): Germany
Feedback Help us improve our product information

Description

Tap, Thread Size 5/8 in-11, UNC, Overall Length 4 5/16 in, High Speed Steel, TiN, Thread Direction Right Hand, Number of Flutes 3

Reviews of Emuge #CW5537005015