Shop Alternate Products
This Product is Discontinued
Emuge
Thread Mill, Solid Carbide, NPFT (Discontinued)
Mfr # GF1753165784
Zoro # G0247801
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Solid Carbide
- Thread Type NPTF
- Overall Length 80.00 mm
- Shank Dia. 1/2 in
- Thread Size 1/4-18 NPTF