Encore
Encore LS61086 2.5 qt. Mix-N-Measure Container
- Zoro #: G604117545
- Mfr #: LS61086
Hover or click to zoom Tap to zoom
Help us improve our
product images
$22.50
Subtotal: $22.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Encore #LS61086 Specifications
- Zoro #: G604117545
- Mfr #: LS61086
- UPC #: 98262003440
- Country of Origin (subject to change): China
Description
Mix-N-Measure Container
Semi-transparent polyethylene tub with visible quart and liter calibrations. Solvent resistant. For use with all paints, adhesives, and pastes.
We are dedicated to give everyone the very best houseware products for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients.
Specifications- Size: 2.5 qt.
- Country of Origin: US
- Weight: 0.05 lbs
Restrictions and Compliance
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Reviews of Encore #LS61086
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- STEEL GRIP Brshls Drll/Driv 1/4"18V IS22D
- SUPERIOR ELECTRIC Japanese Aftermarket Carbon Brush Set Replaces Hitachi 999-088 P08
- FEIN Safety Hood 31810300000
- APEX TOOL GROUP 1-5/8" ADAPTOR 2 PIN 1-5/8* KD41547
- DASCO Bar Catspaw 2 End 134-0
- SUREWERX USA Plastic Lever Pump AFF8055
- MARTIN SPROCKET & GEAR Gear Miter, M424 M424
- MIDWEST FASTENER 1" x 1/4" x 1/2" Carbon Brushes 4PK 66731
- RIDGID Kit, Stabilizer 918 59992
- RIDGID Set Of Brush Holders 56267
- COJALI USA ZF ECOLIFE DIAGNOSIS CABLE (9 Pin) JDC309A
- Encore Replacement Parts