Encore Packaging
Single Arm Bubble Dispenser 72"H x 76"L, Floor Mount
Mfr # EP-6450-72
Zoro # G2229556
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$559.99
Key Features
- Color Black
- Includes Locking Casters, Slide Cutter
- Material Steel
- Width 24"
- For Use With Air Bubble Packaging, Foam Rolls, Poly Rolls, Paper Rolls
Explore More Products
- ENCORE PACKAGING Dual Arm Bubble Dispenser 38-1/2"H x 52"L, Floor Mount EP-6220D-24
- ENCORE PACKAGING Single Arm Bubble Dispenser 48"H x 52"L, Floor Mount EP-6450-48
- ENCORE PACKAGING Single Arm Bubble Dispenser 60"H x 64"L, Floor Mount EP-6450-60
- ZORO SELECT Bubble Mailer, Paper, 10-3/4" LPK100 56LR89
- ZORO SELECT Bubble Rolls, Clear, PK2 56LT69
- POLYAIR Bubble Roll, 50 ft. Roll Length, Clear DBL24-50
- SCOTCH Cushion Wrap, Perforated, 5/16" Bubble, 12"x100', Clear MMM7962
- ZORO SELECT Perforated Bubble Roll Dispenser Pack 12" x 100 ft., 5/16" Thickness, Clear 36DY51
- PARTNERS BRAND Cool Shield Bubble Mailers, 12 3/4" x 10 1/2", Silver, 50/Case INM1210
- VESTIL Reusable Dunnage Bag 84" x 48" BAG-4884
- ZORO SELECT Anti-Stat Bubble Bag, Sz 3/16", 15"W, PK150 56LT38
- Encore Packaging Bubble Rolls & Wrap