SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Grab Bar w/Anti-Microbial Coating, 36 In

ENCORE| Zoro #: G1597951| Mfr #: GBS15-4136-Q

$94.35 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: SilverMounting Screws: ConcealedMaterial: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1597951 Mfr #: GBS15-4136-Q
Color: SilverMounting Screws: Concealed
Material: Stainless SteelWeight Capacity: 250 lb.
Height: 3-1/2"Includes: Mounting hardware
Standards: ADA, NSF STD. 2Item: Grab Bar with Anti-Microbial Coating
Finish: Stainless steelLength: 36"
Type: Textured w/SANIGUARD(R) Product ProtectionWidth: 3"
Dia.: 1 1/2"Depth: 3-1/2
Country of Origin (subject to change): China

Description

Grab Bar with Anti-Microbial Coating, Knurled, Stainless Steel, Stainless Steel Finish, Color Silver, Length 36 In., Width 3 In., Height 3.5 In., Depth 3.5 In., Dia. 1 1/2 In., Mounting Screws Concealed, Weight Capacity 250 Lb., Standards ADA, NSF STD. 2, Includes Mounting Hardware

Reviews