Grab Bar w/Anti-Microbial Coating, 42 In

ENCORE| Zoro #: G1713092| Mfr #: GBS15-1142-Q

$98.24 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: SilverHeight: 3-1/2"Mounting Screws: Concealed
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1713092 Mfr #: GBS15-1142-Q
Color: SilverHeight: 3-1/2"
Mounting Screws: ConcealedMaterial: Stainless Steel
Weight Capacity: 250 lb.Includes: Mounting hardware
Standards: ADA, NSF STD. 2Item: Grab Bar with Anti-Microbial Coating
Finish: Stainless steelLength: 42"
Type: Smooth w/SANIGUARD(R) Product ProtectionWidth: 3"
Dia.: 1 1/2"Depth: 3-1/2
Country of Origin (subject to change): China

Description

Grab Bar with Anti-Microbial Coating, Smooth, Stainless Steel, Stainless Steel Finish, Color Silver, Length 42 In., Width 3 In., Height 3.5 In., Depth 3.5 In., Dia. 1 1/2 In., Mounting Screws Concealed, Weight Capacity 250 Lb., Standards ADA, NSF STD. 2, Includes Mounting Hardware

Reviews