KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grab Bar w/Anti-Microbial Coating, 48 In

ENCORE| Zoro #: G1891057| Mfr #: GBS15-1148-Q

$104.33 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 3"
Includes: Mounting hardware
Dia.: 1 1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1891057 Mfr #: GBS15-1148-Q
Width: 3"Includes: Mounting hardware
Dia.: 1 1/2"Color: Silver
Length: 48"Weight Capacity: 250 lb.
Height: 3-1/2"Item: Grab Bar with Anti-Microbial Coating
Finish: Stainless steelDepth: 3-1/2
Mounting Screws: ConcealedMaterial: Stainless Steel
Standards: ADA, NSF STD. 2Country of Origin (subject to change): China

Description

Grab Bar with Anti-Microbial Coating, Smooth, Stainless Steel, Stainless Steel Finish, Color Silver, Length 48 In., Width 3 In., Height 3.5 In., Depth 3.5 In., Dia. 1 1/2 In., Mounting Screws Concealed, Weight Capacity 250 Lb., Standards ADA, NSF STD. 2, Includes Mounting Hardware

Reviews