KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Grab Bar w/Anti-Microbial, Knurled, 18 In

ENCORE| Zoro #: G2211474| Mfr #: GBS15-4118-Q

$58.19 /ea

This item ships free. Details.Standard ground shipping.
Details:
Length: 18"
Type: Knurled
Material: stainless steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2211474 Mfr #: GBS15-4118-Q
Length: 18"Type: Knurled
Material: stainless steelWidth: 3"
Item: Grab Bar with Anti-Microbial CoatingIncludes: Mounting hardware
Height: 3-1/2"Color: silver
Mounting Screws: ConcealedDepth: 3-1/2
Weight Capacity: 250 lb.Dia.: 1 1/2"
Standards: ADA, NSF STD. 2Finish: Stainless steel
Country of Origin (subject to change): China

Description

Grab Bar with Anti-Microbial Coating, Knurled, Stainless Steel, Stainless Steel Finish, Color Silver, Length 18 In., Width 3 In., Height 3.5 In., Depth 3.5 In., Dia. 1 1/2 In., Mounting Screws Concealed, Weight Capacity 250 Lb., Standards ADA, NSF STD. 2, Includes Mounting Hardware

Reviews