SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Grab Bar w/Anti-Microbial, Knurled, 24 In

ENCORE| Zoro #: G1736472| Mfr #: GBS15-4124-Q

$67.49 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Dia.: 1 1/2"Material: Stainless SteelDepth: 3-1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1736472 Mfr #: GBS15-4124-Q
Dia.: 1 1/2"Material: Stainless Steel
Depth: 3-1/2Includes: Mounting hardware
Standards: ADA, NSF STD. 2Weight Capacity: 250 lb.
Color: SilverWidth: 3"
Length: 24"Finish: Stainless steel
Mounting Screws: ConcealedHeight: 3-1/2"
Item: Grab Bar with Anti-Microbial CoatingCountry of Origin (subject to change): China

Description

Grab Bar with Anti-Microbial Coating, Knurled, Stainless Steel, Stainless Steel Finish, Color Silver, Length 24 In., Width 3 In., Height 3.5 In., Depth 3.5 In., Dia. 1 1/2 In., Mounting Screws Concealed, Weight Capacity 250 Lb., Standards ADA, NSF STD. 2, Includes Mounting Hardware

Reviews