Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help

Paper Dispenser with Crumple Device, 24in

  • Zoro #: G7984645
  • Mfr #: EP-5950-24
Tap to zoom
Hover or click to zoom
$204.95
  • Holds: One Roll
  • Mount: Counter or Wall
  • Item: Paper Dispenser with Crumple Device
See full product details
This item ships free.

Encore #EP-5950-24 Specifications

  • Zoro #: G7984645
  • Mfr #: EP-5950-24
  • Holds: One Roll
  • Mount: Counter or Wall
  • Item: Paper Dispenser with Crumple Device
  • Includes: Crumple Device
  • Material: Aluminum, Steel
  • Width: 24"
  • Overall Height: 19 in
  • Packaging Dispenser Mount Type: Counter, Wall
  • Overall Width: 7 in
  • Dispenser Mobility: Mounted
  • Overall Depth: 30 in
  • Dispenser Style: Paper Crumpler
  • Holds Number of Rolls: 1
  • For Roll Width: 24 in
  • Dispenser Orientation: Vertical
  • For Use With Product Type: Paper
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Paper Dispenser with Crumple Device, For Roll Width 24 in, Packaging Dispenser Mount Type Counter, Wall, Holds Number of Rolls 1, For Use With Product Type Paper, Overall Width 7 in, Overall Depth 30 in, Overall Height 19 in, Dispenser Style Paper Crumpler, Dispenser Orientation Vertical, Dispenser Mobility Mounted, Material Aluminum, Steel

Reviews of Encore #EP-5950-24