Encore
Paper Ladder Paint Bucket Liner, 1 qt
- Zoro #: G7770606
- Mfr #: 2T1
Hover or click to zoom Tap to zoom
Key Features
- Item: Ladder Paint Bucket Liner
- Capacity: 1 qt
- Material: Paper
- Length: 4.5"
- Width: 4.5"
- Overall Height: 5.5"
$1.36
5% off
$1.29
Must order in multiples of 8
Subtotal: $10.32
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Encore #2T1 Specifications
- Zoro #: G7770606
- Mfr #: 2T1
- UPC #: 98262213009
- Item: Ladder Paint Bucket Liner
- Capacity: 1 qt
- Material: Paper
- Length: 4.5"
- Width: 4.5"
- Overall Height: 5.5"
- Country of Origin (subject to change): United States
Description
Disposable containers are a cost-effective option for quick touch-ups. Eliminates the messy clean-ups. Shows measurements.
Restrictions and Compliance
- This item has been restricted from sale in the following states: AL, HI
Reviews of Encore #2T1
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ENCORE Plastic Paint Bucket, 10 qt 20320
- ENCORE Plastic Paint Bucket, 1 pt 41017
- ENCORE Plastic Paint Bucket, 5 qt 1605
- ENCORE Plastic Paint Bucket, 2 1/2 qt 62080
- ENCORE HDPE Paint Bucket Liner, 5 qt 05160
- ENCORE Plastic Paint Mix & Measure Bucket, 5 gal 50640
- ENCORE PLASTICS ENCORE Plastics 201215 Paint Bucket, 3.5 gal Capacity, Plastic, White 201215
- PURDYRPORATION Purdy Painters Pail 14T921000
- WOOSTER Polypropylene Paint Bucket, 5 gal 8614
- WOOSTER PET Recycled Plastic Paint Bucket Lid, 5 gal 8624
- ENCORE PLASTICS 10128 Paint Pail, 1 gal Capacity, HDPE, White 100659
- Encore Paint Buckets