Encore
Plastic Paint Bucket, 5 gal
- Zoro #: G3962308
- Mfr #: 56511
Hover or click to zoom Tap to zoom
Key Features
- Item: Paint Bucket
- Capacity: 5 gal
- Material: Plastic
- Length: 10"
- Width: 10"
- Color: Clear
- Overall Height: 14"
$10.88
Subtotal: $10.88
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Encore #56511 Specifications
- Zoro #: G3962308
- Mfr #: 56511
- UPC #: 98262565115
- Item: Paint Bucket
- Capacity: 5 gal
- Material: Plastic
- Length: 10"
- Width: 10"
- Color: Clear
- Overall Height: 14"
- Country of Origin (subject to change): United States
Description
5 gallon pail with foam grip handle. Container bottom is flat for easy mixing. Graduations are provided in gallons and liters. Containers are solvent-resistant.
Restrictions and Compliance
- This item has been restricted from sale in the following states: AL, HI
Reviews of Encore #56511
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ENCORE Plastic Paint Bucket Cover, 5 qt 81166
- ENCORE Plastic Paint Bucket, 2 1/2 qt 62080
- ENCORE Paper Paint Bucket, 5 qt 10T1
- ENCORE Plastic Paint Bucket, 2 1/2 qt 300344
- ENCORE Plastic Paint Bucket, 1 gal 10128
- ENCORE Plastic Paint Mix & Measure Bucket, 5 gal 05175
- WOOSTER QT Pelican Hand Pail 8619
- HANDY Plastic Paint Mix & Measure Bucket, 1 gal 4500-CC
- EASY PAIL Paint Pail Lid, Black 2006711
- HANDY PAINT PRODUCTS Plastic Paint Bucket Liner, 1 gal, 2 PK 4510-CT
- ENCORE PLASTICS 20325 Paint Container, 10 qt Capacity, HDPE, Natural 1001038
- Encore Paint Trays and Buckets