Encore Plastics
HDPE Paint Bucket, 20 qt
- Zoro #: G1192931
- Mfr #: 56511
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Paint Bucket
- Capacity: 20 qt
- Material: HDPE
- Depth: 13 5/8"
- Length: 12 1/2"
- Width: 13 3/4"
- Length (Straight Wireway): 12 1/2 in
- Overall Depth: 13 5/8 in
$19.68
Subtotal: $19.68
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Encore Plastics #56511 Specifications
- Zoro #: G1192931
- Mfr #: 56511
- UPC #: 098262565115
- Item: Paint Bucket
- Capacity: 20 qt
- Material: HDPE
- Depth: 13 5/8"
- Length: 12 1/2"
- Width: 13 3/4"
- Length (Straight Wireway): 12 1/2 in
- Overall Depth: 13 5/8 in
- Shape: Circle
- Overall Length: 12 1/2 in
- Bucket Type: Paint Mix & Measure Pail
- Overall Height: 13 5/8 in
- Color: White
- Diameter: 13 3/4 in
- Overall Width: 13 3/4 in
- Country of Origin (subject to change): United States
Description
Paint Pail, Bucket Type Paint Mix & Measure Pail, Capacity 20 qt, Material HDPE, 13 5/8 in Overall Depth, 12 1/2 in Overall Length, 13 3/4 in Overall Width, 13 5/8 in Overall Height, 13 3/4 in Diameter, Color White, Shape Circle
Reviews of Encore Plastics #56511
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- ENCORE PLASTICS HDPE Paint Bucket, 5 qt 05160
- ENCORE PLASTICS Mix and Measure Cup, 1 Pint 300341
- ENCORE PLASTICS LLDPE Paint Mix & Measure Bucket Lid, 5 qt 80900
- ENCORE PLASTICS HDPE Paint Mix & Measure Bucket Lid, 1 qt, 25 PK 2FCA4
- ENCORE PLASTICS HDPE Paint Bucket Liner, 5 qt 05115
- ENCORE PLASTICS ENCORE Plastics 201215 Paint Bucket, 3.5 gal Capacity, Plastic, White 201215
- ENCORE PLASTICS ENCORE Plastics COLORmaxx 302182 Paint Bucket, 5 gal Capacity, White 302182
- ENCORE Plastic Paint Mix & Measure Bucket Lid, 5 qt 05166
- ENCORE PLASTICS LLDPE Paint Mix & Measure Bucket, 2 1/2 qt, 12 PK 2FCA5
- LEAKTITE Clear 2.5 qt Multi-Mix Container 2-5Q05MM050
- RUST-OLEUM Rust-Oleum 227479 30 oz Smoke Glaz Topcoat 227479
- Encore Plastics Paint Buckets