Customer Service From Real People.

We’re here to help! Call (855) 289-9676
0 Cart

Paint Pail Liner, 5 qt., HDPE

  • Zoro #: G3328297
  • Mfr #: 05115

$1.15

Details
  • Depth: 6-1/8"
  • Capacity: 5 qt.
  • Width: 9-1/4"
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Encore Plastics #05115 Specifications

  • Zoro #: G3328297
  • Mfr #: 05115
Depth: 6-1/8" Capacity: 5 qt.
Width: 9-1/4" Length: 9-1/4"
Material: HDPE For Use With: Mfr. No. 05160
Item: Paint Pail Liner Country of Origin (subject to change): United States

Description

To get your next paint job off to a fast and efficient start, stock up from our selection of paint trays and buckets, paint tray liners, paint roller trays, bucket liners, and plastic pails. Here is some additional information about Encore Plastics Paint Pail Liner. Length: 9-1/4", Capacity: 5 qt., Width: 9-1/4".

Reviews of Encore Plastics #05115