KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Paint Tray, 5 qt., Hi Density Polyethylene

ENCORE PLASTICS| Zoro #: G1520224| Mfr #: 06512

$6.57 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 22"
Item: Paint Tray
Depth: 3-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1520224 Mfr #: 06512
Width: 22"Item: Paint Tray
Depth: 3-1/2"Capacity: 5 qt.
Length: 15-1/4"Material: High Density Polyethylene
Country of Origin (subject to change): United States

Description

Paint Tray, Capacity 5 qt., High Density Polyethylene, Depth 3-1/2 In., Length 15-1/4 In., Width 22 In.

Reviews