BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

1/2" Wall Mount Shower Arm, Chrome

ENCORE| Zoro #: G0876897| Mfr #: SS10-5808

$16.56 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Length (In.): 2-1/2Material of Construction: BrassConnection (In.): 1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0876897 Mfr #: SS10-5808
Length (In.): 2-1/2Material of Construction: Brass
Connection (In.): 1/2Item:
Type: Color/Finish: Chrome Plated
Country of Origin (subject to change): Taiwan, Province of China

Description

Shower Arm, Material of Construction Brass, Finish Chrome, For Use With Handheld Showers

Reviews