Encore Packaging
Wide Pallet Band, 1-1/2", 92" Circ.
Mfr # EP-5492
Zoro # G3550141
$5.91
17% off
Sold in multiples of 2 for $9.70
$9.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Accessory Type Wide Pallet Band,1-1/2",92" Circ.
Explore More Products
- ENCORE PACKAGING Wide Pallet Band, 1", 34" Circumference EP-5034
- ENCORE PACKAGING Wide Pallet Band, 3/4", 72"Circumference EP-5072
- ENCORE PACKAGING Wide Pallet Band, 3/4", 84"Circumference EP-5084
- ENCORE PACKAGING Wide Pallet Band, 1-3/4", 84" Circ. EP-5484
- ENCORE PACKAGING Wide Pallet Band, 3/4", 56"Circumference EP-5056
- ENCORE PACKAGING Wide Pallet Band, 7/8", 92"Circumference EP-5292
- STRAP BANDIT Pallet Threading Tool, 72" STRAP BANDIT
- POLAR-TECH Rubber Band, 3/4" x 72" 1301
- ENCORE PACKAGING Wide Pallet Band, 3/4", 92"Circumference EP-5092
- TRUE TEMPER Warehouse Loading Bar, 60" L 1165600
- Encore Packaging Strapping