Skip to Main Content
customer-service Help
Endecotts

Test Sieve, 106 Micrns, 3 In Dia, 140MeshSz

Endecotts Test Sieve, 106 Micrns, 3 In Dia, 140MeshSz 003SAW.106
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$69.19
  • Item: Test Sieve
  • Standards: ASTM E11
  • Opening Size: 106 micron
See full product details
Orders over $75 ship free.
Total: $69.19

Endecotts #003SAW.106 Specifications

  • Item: Test Sieve
  • Standards: ASTM E11
  • Opening Size: 106 micron
  • Screen Material: Stainless Steel
  • Frame Material: Stainless Steel
  • Mesh Size: 140
  • Outside Dia.: 3 in
  • Product Type: Test Sieve
  • Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size 140, Opening Size 106 micron, Outside Dia. 3 in, ASTM E11 Standards

Reviews of Endecotts #003SAW.106