Skip to Main Content
customer-service Help
Endecotts

Test Sieve, 180 Microns, 3 In Dia, 80MeshSz

Endecotts Test Sieve, 180 Microns, 3 In Dia, 80MeshSz 003SAW.180
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$70.14
  • Item: Test Sieve
  • Standards: ASTM E11
  • Screen Material: Stainless Steel
See full product details
Orders over $75 ship free.
Total: $70.14

Endecotts #003SAW.180 Specifications

  • Item: Test Sieve
  • Standards: ASTM E11
  • Screen Material: Stainless Steel
  • Frame Material: Stainless Steel
  • Outside Dia.: 3 in
  • Opening Size: 180 micron
  • Mesh Size: 80
  • Product Type: Test Sieve
  • Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size 80, Opening Size 180 micron, Outside Dia. 3 in, ASTM E11 Standards

Reviews of Endecotts #003SAW.180