Shop Alternate Products
This Product is Discontinued
Endecotts
Test Sieve, 2.36 MM, 8 In Dia, 8MeshSz (Discontinued)
Mfr # 008BAW2.36
Zoro # G8673655
Free Shipping & Returns
This Product is Discontinued
Key Features
- Standards ASTM E11
- Screen Material Stainless Steel
- Frame Material Brass
- Mesh Size 8
- Outside Dia. 8 in