Skip to Main Content
customer-service Help
Endecotts

Test Sieve, 38 Microns, 3 In Dia, 400MeshSz

Endecotts Test Sieve, 38 Microns, 3 In Dia, 400MeshSz 003SAW.038
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$118.94
  • Item: Test Sieve
  • Standards: ASTM E11
  • Outside Dia.: 3 in
See full product details
This item ships free.
Total: $118.94

Endecotts #003SAW.038 Specifications

  • Item: Test Sieve
  • Standards: ASTM E11
  • Outside Dia.: 3 in
  • Screen Material: Stainless Steel
  • Mesh Size: 400
  • Frame Material: Stainless Steel
  • Opening Size: 38 micron
  • Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size 400, Opening Size 38 micron, Outside Dia. 3 in, ASTM E11 Standards

Reviews of Endecotts #003SAW.038