Endecotts
Test Sieve, 4.00 MM, 3 In Dia, 5MeshSz
- Zoro #: G8673436
- Mfr #: 003SAW4.00
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $81.14
Endecotts #003SAW4.00 Specifications
- Zoro #: G8673436
- Mfr #: 003SAW4.00
- Item: Test Sieve
- Standards: ASTM E11
- Mesh Size: 5
- Frame Material: Stainless Steel
- Outside Dia.: 3 in
- Opening Size: 4 mm
- Screen Material: Stainless Steel
- Product Type: Test Sieve
- Country of Origin (subject to change): United Kingdom
Description
Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size 5, Opening Size 4 mm, Outside Dia. 3 in, ASTM E11 Standards