Skip to Main Content
customer-service Help
Endecotts

Test Sieve, 600 Microns, 3 In Dia, 30MeshSz

Endecotts Test Sieve, 600 Microns, 3 In Dia, 30MeshSz 003SAW.600
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$63.92
  • Item: Test Sieve
  • Standards: ASTM E11
  • Mesh Size: 30
See full product details
Orders over $75 ship free.
Total: $63.92

Endecotts #003SAW.600 Specifications

  • Item: Test Sieve
  • Standards: ASTM E11
  • Mesh Size: 30
  • Outside Dia.: 3 in
  • Frame Material: Stainless Steel
  • Screen Material: Stainless Steel
  • Opening Size: 600 micron
  • Product Type: Test Sieve
  • Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size 30, Opening Size 600 micron, Outside Dia. 3 in, ASTM E11 Standards

Reviews of Endecotts #003SAW.600