Endecotts
Test Sieve, 710 Microns, 3 In Dia, 25MeshSz
- Zoro #: G8673332
- Mfr #: 003SAW.710
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $79.57
Endecotts #003SAW.710 Specifications
- Zoro #: G8673332
- Mfr #: 003SAW.710
- Item: Test Sieve
- Standards: ASTM E11
- Opening Size: 710 micron
- Mesh Size: 25
- Screen Material: Stainless Steel
- Outside Dia.: 3 in
- Frame Material: Stainless Steel
- Product Type: Test Sieve
- Country of Origin (subject to change): United Kingdom
Description
Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size 25, Opening Size 710 micron, Outside Dia. 3 in, ASTM E11 Standards
Reviews of Endecotts #003SAW.710
Explore more
- Endecotts Test Sieve, 250 Micron, 8 In Dia, 60MeshSz 008BAW.250
- Endecotts Test Sieve, 1.70 MM, 8 In Dia, 12MeshSz 008BAW1.70
- Endecotts Test Sieve, 45 Microns, 3 In Dia, 325MeshSz 003SAW.045
- Endecotts Test Sieve, 32 Microns, 3 In Dia, 450MeshSz 003SAW.032
- Endecotts Lid, 3 In Dia, 003BRASLID
- Endecotts Test Sieve, 500 Microns, 3 In Dia, 35MeshSz 003BAW.500
- Endecotts Test Sieve, 90 Microns, 3 In Dia, 170MeshSz 003SAW.090
- Endecotts Test Sieve, 75.0 MM, 8 In Dia, 3MeshSz 008BAW75.0
- Corning Flat Platform with Rubber Mat for Use W 480108
- Corning Orbital Shaker Without Platform 230V-Eu 6781-NP
- Corning Orbital Shaker With Flat Platform 230V- 6781-FP
- Endecotts Lab Filters & Sieves