Skip to Main Content
customer-service Help
Endecotts

Test Sieve, 90 Microns, 3 In Dia, 170MeshSz

Endecotts Test Sieve, 90 Microns, 3 In Dia, 170MeshSz 003SAW.090
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$79.57
  • Item: Test Sieve
  • Standards: ASTM E11
  • Opening Size: 90 micron
See full product details
This item ships free.
Total: $79.57

Endecotts #003SAW.090 Specifications

  • Item: Test Sieve
  • Standards: ASTM E11
  • Opening Size: 90 micron
  • Frame Material: Stainless Steel
  • Outside Dia.: 3 in
  • Mesh Size: 170
  • Screen Material: Stainless Steel
  • Product Type: Test Sieve
  • Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Test Sieve, Stainless Steel Screen Material, Stainless Steel Frame Material, Mesh Size 170, Opening Size 90 micron, Outside Dia. 3 in, ASTM E11 Standards

Reviews of Endecotts #003SAW.090