Gas Tubing, Yellow, 0.445 In OD, 500 Ft

ENDOT| Zoro #: G2403633| Mfr #: PGA05041010028-500

$270.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Overall Length (In.): 500 ft.
Color: Yellow
Max. Pressure (PSI): 100
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2403633 Mfr #: PGA05041010028-500
Overall Length (In.): 500 ft.Color: Yellow
Max. Pressure (PSI): 100Agency Compliance: ASTM D1248, ASTM D-2513
Static Min. Bend Radius (In.): 21Outside Dia.: 5/8"
Temp. Range (F): 20 To 140Item: Gas Tubing
Inside Dia.: 0.445"Material of Construction: Polyethylene
For Use With: Natural Gas Fittings OnlyApplication Restrictions: Natural Gas/LP Gas Only
Tube Size (In.): 1/2Country of Origin (subject to change): United States

Description

Gas Tubing, Tube Size (In.) 1/2, Inside Dia. 0.445 In., Outside Dia. 0.625 In., Color Yellow, 500 ft., Static Min. Bend Radius (In.) 21, Material of Construction Polyethylene, Max. Pressure (PSI) 100, Temp. Range (F) 20 To 140, Application Restrictions Natural Gas/LP Gas Only, For Use With Natural Gas Fittings Only, Agency Compliance ASTM D1248, ASTM D-2513

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews