PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Gas Tubing, Yellow, 1.05 In OD, 150 Ft

ENDOT| Zoro #: G1054855| Mfr #: PGA07541010020-150

$138.28 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
For Use With: Natural Gas Fittings OnlyTube Size (In.): 3/4Temp. Range (F): 20 To 140
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1054855 Mfr #: PGA07541010020-150
For Use With: Natural Gas Fittings OnlyTube Size (In.): 3/4
Temp. Range (F): 20 To 140Agency Compliance: ASTM D1248, ASTM D-2513
Application Restrictions: Natural Gas/LP Gas OnlyInside Dia.: 0.86"
Color: YellowOverall Length (In.): 150 ft.
Outside Dia.: 1.05"Item: Gas Tubing
Material of Construction: PolyethyleneMax. Pressure (PSI): 100
Static Min. Bend Radius (In.): 26Country of Origin (subject to change): United States

Description

Gas Tubing, Inside Dia. 0.86 In, Outside Dia. 1.05 In, Color Yellow, 150 Ft., Static Min. Bend Radius 26 In., Material of Construction Polyethylene, Max. Pressure 100 PSI, Temp. Range 20 To 140 F, Application Restrictions Natural Gas/LP Gas Only, For Use With Natural Gas Fittings Only, Agency Compliance ASTM D1248, ASTM D-2513

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews