Pipe, Plastic, 1/2 In

ENDOT| Zoro #: G1049343| Mfr #: SIDR-11.5-125-8

$36.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1049343 Mfr #: SIDR-11.5-125-8
Tube Length: 100 ft.Temp. Range: -40 Degrees to 170 Degrees F
Item: TubingTube Material: Polyethylene
Standards: ASTM D-2239, D-3350, NSF-14, NSF-61Inside Dia.: 5/8"
Outside Dia.: 3/4"Tube Bend Radius: 7-1/2"
Max. Pressure: 125 psiWall Thickness: 1/16"
Country of Origin (subject to change): United States

Product Description

Pipe, PEX Size 1/2 In., Material of Construction Polyethylene, Inside Dia. 0.622 In., Outside Dia. 0.752 In., Length 100 Ft., Max. Pressure (PSI) 125, Compliance Certified For Use In Potable Water Applications

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).