JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Pipe, Plastic, 3/4 In

ENDOT| Zoro #: G2316097| Mfr #: SIDR-15-100-12

$42.25 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2316097 Mfr #: SIDR-15-100-12
Tube Length: 100 ft.Standards: ASTM D-2239, D-3350, NSF-14, NSF-61
Temp. Range: -40 Degrees to 170 Degrees FTube Material: Polyethylene
Item: TubingInside Dia.: 53/64"
Outside Dia.: 15/16"Tube Bend Radius: 9-1/2"
Max. Pressure: 100 psiWall Thickness: 3/32"
Country of Origin (subject to change): United States

Product Description

Pipe, PEX Size 3/4 In., Material of Construction Polyethylene, Inside Dia. 0.824 In., Outside Dia. 0.944 In., Length 100 Ft., Max. Pressure (PSI) 100, Compliance Certified For Use In Potable Water Applications

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews