Pipe, Plastic, 3/4 In

ENDOT| Zoro #: G0943783| Mfr #: SIDR-9-160-12

$68.00 /ea

This item ships free. DetailsStandard ground shipping
This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0943783 Mfr #: SIDR-9-160-12
Item: TubingTube Material: Polyethylene
Standards: ASTM D-2239, D-3350, NSF-14, NSF-61Temp. Range: -40 Degrees to 170 Degrees F
Tube Length: 100 ft.Inside Dia.: 53/64"
Outside Dia.: 15/16"Tube Bend Radius: 9-1/2"
Tube Color: BlackMax. Pressure: 160 psi
Wall Thickness: 3/32"Country of Origin (subject to change): United States

Product Description

Pipe, Color Black, PEX Size 3/4 In., Material of Construction Polyethylene, Inside Dia. 0.824 In., Outside Dia. 0.944 In., Length 100 Ft., Max. Pressure (PSI) 160, Compliance Certified For Use In Potable Water Applications, Standards ASTM D-2239, D-3350, NSF-14 and NSF-61

Restrictions and Compliance

This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).

Product Reviews