PolyTubing, Flexible, OD 1.07 In, 400 Ft

ENDOT| Zoro #: G1529586| Mfr #: PEP07541010004-400

$349.94 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1529586 Mfr #: PEP07541010004-400
Item: TubingWall Thickness: 1/8"
Inside Dia.: 53/64"Outside Dia.: 1-1/16"
Tube Hardness: Shore D: 60 to 66Tube Material: Polyethylene
Type: FlexibleTube Color: Black, Blue
Max. Pressure: 200 psiTemp. Range: -20 Degrees to 140 Degrees F
Standards: NSF, ASTM D3350, D1248, D2239Tube Bend Radius: 21"
Inside Dia.: 53/64"Outside Dia.: 1-1/16"
Wall Thickness: 1/8"Tube Length: 400 ft.
Country of Origin (subject to change): United States

Product Description

Tubing, Flexible, Color Blue/Black, PEX Size 3/4 In., Material of Construction Polyethylene, Inside Dia. 0.824 In., Outside Dia. 1.070 In., Length 400 ft., Hardness Shore D 60-66, Max. Pressure (PSI) 200, Min. Bend Radius (In.) 21 In., Temp. Range (F) -20 to 140F, Wall Thickness 0.118 In., Standards NSF, ASTM D3350, D1248, D2239

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.