PolyTubing, Flexible, OD 1.359 In, 100 Ft

VALUE BRAND| Zoro #: G1040261| Mfr #: PEP10041010004-100

$143.19 /ea

This item ships free. DetailsStandard ground shipping
This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1040261 Mfr #: PEP10041010004-100
Item: TubingType: Flexible
Standards: NSF, ASTM D3350, D1248, D2239Inside Dia.: 1-3/64"
Outside Dia.: 1-23/64"Tube Color: Black, Blue
Tube Length: 100 ft.Max. Pressure: 200 psi
Wall Thickness: 5/32"Tube Material: Polyethylene
Temp. Range: -20 Degrees to 140 Degrees FTube Bend Radius: 28"
Tube Hardness: Shore D: 60 to 66Country of Origin (subject to change): United States

Product Description

Tubing, Flexible, Color Blue/Black, PEX Size 1 In., Material of Construction Polyethylene, Inside Dia. 1.049 In., Outside Dia. 1.359 In., Length 100 ft., Hardness Shore D 60-66, Max. Pressure (PSI) 200, Min. Bend Radius (In.) 28 In., Temp. Range (F) -20 to 140F, Wall Thickness 0.15 In., Standards NSF, ASTM D3350, D1248, D2239

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews