Shop All Handheld Flashlights
Energizer
Black Yes AA
Mfr # ENYMHT61
Zoro # G906878793
$47.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Batteries 1
- Body Color Black
- Rechargeable Yes
- Brightness Levels 250 lm, 1,200 lm
- Intrinsically Safe No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Energizer
- MFR # ENYMHT61
- Zoro # G906878793
- UPC # 039800139146
- Country of Origin China
- Category Handheld Flashlights
Dimensions
Alternate Battery Size | AA |
Overall Width | 1 7/8 in |
Battery Size | Proprietary |
Overall Height | 1 7/8 in |
Overall Length | 7 7/8 in |
Description
Flashlight, Battery Chemistry Alkaline, Nickel Metal Hydride, Battery Size Proprietary, Includes Batteries Yes, Number of Batteries 1, Rechargeable Yes, Beam Pattern Flood, Body Color Black, Body Material Aluminum, Lighting Technology LED, Number of Light Output Modes 2, Maximum Beam Distance 200 m, Maximum Brightness 1,200 lm, Run Time at Maximum Brightness 4 hr, Weight with Batteries 1.3 oz, Charger Style Included USB, Alternate Battery Size AA, Includes Charger Yes, Beam Color White
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Outdoor Essentials N/A-Light 6" Wide Black Outdoor Accessories (2000BK)
- HALO Tl43R (TL43R2GBNBB)
- FEIT ELECTRIC 400 W ED28 HID Bulb 36000 lm Bright White Metal Halide (MH400UED28HDRP)
- ELCO LIGHTING 4 Open Trim" (EL930W)
- ENERGIZER Black No 300 lm lm (HCSW21E)
- ENERGIZER Energizer 3415783 8 Lumen White LED Rechargeable Flashlight NiMH Battery (3415783)
- ENERGIZER WRWP21E Weather Ready LED Flashlight (EN85591)
- ENERGIZER Black No Led Industrial Handheld Flashlight, AA, 300 lm (TUF2AAPE)
- ENERGIZER Black No CR123 (ENPMHT1L)
- ENERGIZER Silver Yes 1,200 lm lm (ENPMHRL7)
- STREAMLIGHT Orange Rechargeable Led Proprietary, 450 lm lm (25310)
- Energizer Handheld Flashlights