Energizer
Lithium Cell Battery, 1CR2, 3V, PK2
Mfr # EL1CR2BP2
Zoro # G0459965
$8.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Size CR2
- Battery Chemistry Lithium
- Voltage - Batteries 3V DC
- Diameter 0.6 in
- Max. Operating Temp. 140 Degrees F
Explore More Products
- ENERGIZER Lithium 2025 3 V Electronic/Watch Battery 2 pk 2025BP-2N
- ENERGIZER Coin Cell, 1620, 3V ECR1620BP
- ENERGIZER Battery, 1CR2, 3V EL1CR2BP
- ENERGIZER Silver Oxide Battery, 3 PK 357BPZ3
- ENERGIZER Battery, Alkaline, A23, 12V, PK2 A23BPZ-2
- ENERGIZER Coin Cell Battery, 170 mAh Cap, 3V DC, PK5 ECRN2025
- ENERGIZER Coin Cell, 357/303, 1.5V 357-303TZ
- ENERGIZER Battery, Lthm, Ind, 2032, Tr S, 5PK EVEECRN2032BX
- ENERGIZER Lithium Button Cell Battery EN85414
- EXELL BATTERY 5pk Exell 3V Lithium Coin Cell Battery CR2016 Replaces DL2016, ECR2016 EB-CR2016
- OMNICEL ER18505 3.6V 3.8Ah Sz A Button Top Battery RFID Beacons AMR ER18505/S
- Energizer Coin & Button Batteries