Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Coin Cell, 389, 1.5V

  • Zoro #: G0460218
  • Mfr #: 389BPZ

$0.85

Details
  • Diameter: 0.451"
  • Drain Type - Battery: Low Drain
  • Battery Type: Silver Oxide
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Energizer #389BPZ Specifications

  • Zoro #: G0460218
  • Mfr #: 389BPZ
Diameter: 0.451" Drain Type - Battery: Low Drain
Battery Type: Silver Oxide Voltage: 1.5
Item: Button Cell Battery Battery Cross-Reference: 280-15, 389, 390, AG10, D389, D390, LR1130, LR1130H, LR1130W, LR54, M, SB-BU, SP389, SP390, SR1130, SR1130PW, SR1130SW, SR1130W, SR54, V389
Voltage - Batteries: 1.5VDC Battery Chemistry: Silver Oxide
Capacity - Batteries: 85mAh Battery Size: 389
Color Code: No Code Depth: 0.114"
Standard Battery Pack Size: 1 Shelf Life: 5 yr.
Standards: ANSI Country of Origin (subject to change): United States

Description

Energizer Coin Cell include characteristics like: Voltage: 1.5, Battery Size: 389, Battery Chemistry: Silver Oxide.

Reviews of Energizer #389BPZ