Energizer

Energizer MAX AAA Alkaline Battery, 24 PK, 1.5VDC

Energizer Energizer MAX AAA Alkaline Battery,  24 PK,  1.5VDC E92BP-24
Hover or click to zoom Tap to zoom
  • Standard Battery Size: AAA
  • Standard Battery Pack Size: 24
  • Voltage: 1.5V
  • Battery Type: Alkaline
  • Voltage - Batteries: 1.5VDC
  • Battery Chemistry: Alkaline
  • Item: Battery
  • Standard Battery Series: Energizer MAX
See full product details
$30.99
pkg. of 24 ($1.29/ea)

Subtotal: $30.99

Energizer #E92BP-24 Specifications

  • Standard Battery Size: AAA
  • Standard Battery Pack Size: 24
  • Voltage: 1.5V
  • Battery Type: Alkaline
  • Voltage - Batteries: 1.5VDC
  • Battery Chemistry: Alkaline
  • Item: Battery
  • Standard Battery Series: Energizer MAX
  • Battery Size: AAA
  • Country of Origin (subject to change): United States

Description

Energizer® MAX Alkaline AAA Batteries, 1.5V, 24/Pack

Reviews of Energizer #E92BP-24

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.