Energizer

Energizer MAX C Alkaline Battery, 2 PK, 1.5VDC (Discontinued)

Energizer Energizer MAX C Alkaline Battery,  2 PK,  1.5VDC E93BP-2
Hover or click to zoom Tap to zoom
Key Features
  • Standard Battery Size: C
  • Standard Battery Pack Size: 2
  • Voltage: 1.5V
  • Battery Type: Alkaline
  • Item: MAX Alkaline Batteries,C,2 Batter,PK2
  • Battery Chemistry: Alkaline
  • Battery Size: C
  • Standard Battery Series: Energizer MAX
See full product details
This Product is Discontinued
Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Energizer #E93BP-2 Specifications

  • Standard Battery Size: C
  • Standard Battery Pack Size: 2
  • Voltage: 1.5V
  • Battery Type: Alkaline
  • Item: MAX Alkaline Batteries,C,2 Batter,PK2
  • Battery Chemistry: Alkaline
  • Battery Size: C
  • Standard Battery Series: Energizer MAX
  • Voltage - Batteries: 1.5VDC
  • Country of Origin (subject to change): United States

Description

MAX Alkaline Batteries,C,2 Batter,PK2, Package Quantity 2

Reviews of Energizer #E93BP-2

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.