Energizer

Lantern, LED Lamp Type, Battery Size D


$6.89
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Flashlight Grade General Purpose
  • Lighting Technology LED
  • Lumens Range 100 to 249
  • Flashlight Body Material Plastic
  • Flashlight Battery Type Alkaline
See all product information