BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

ENERGIZER LED 40 Lumens Orange Handheld Flashlight

ENERGIZER| Zoro #: G1471583| Mfr #: MS2AALED

$8.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Lens Material: PolycarbonateSwitch Type: Push buttonSpecial Light Output Mode: No Special Light Output
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1471583 Mfr #: MS2AALED
Lens Material: PolycarbonateSwitch Type: Push button
Special Light Output Mode: No Special Light OutputBattery Burn Time: 21 hr.
Run Time on High Setting: 12 hr.Drop Rating: 1.0m
Beam Distance: 52mManufacturers Warranty Length: Limited Lifetime
Safety Rating: Class I, Div. 1Length: 6.00"
Body Dia.: 2.38"Safety Rated: Class I, Div. 1
Lamp Life: 20,000 hr.Number of Batteries: 2
Flashlight Body Material: PlasticLumens Range: 50 to 99
Flashlight Grouping Type: Handheld FlashlightMaximum Lumens Output: 65
Body Color: OrangeFlashlight Battery Size: AA
Weight with Batteries: 1.00 lb.Lumens: 65
Item: Handheld FlashlightWater Penetration Rating: IPX7
Rechargeable: NoBatteries Included: No
Light Output Modes: HighLamp Type: Led
Flashlight Battery Type: AlkalineFlashlight Grade: Industrial
Peak Beam Intensity: 676cdFlashlight Beam Type: Fixed
Country of Origin (subject to change): China

Description

Handheld Flashlight, Flashlight Grade Industrial, Light Technology LED, Rechargeable No, Flashlight Battery Size AA, Flashlight Battery Type Alkaline, Lumens 65, Maximum Lumens Output 65, Run Time on High Setting 12 hr., Flashlight Body Material Plastic, Body Color Orange, Length 6.00 In., Body Dia. 2.38 In., Safety Rated Class I, Div. 1, Safety Rating Class I, Div. 1

Reviews