Energizer®

MAX Alkaline AA Batteries, 1.5 V, PK8 PK (Discontinued)

Energizer® MAX Alkaline AA Batteries,  1.5 V,  PK8 PK E91MP-8
Hover or click to zoom Tap to zoom
Key Features
  • Voltage: 1.5 V
  • Battery Type: Alkaline
  • Material: Alkaline Manganese Dioxide
  • Size: AA
  • Weight: 0.42 lbs
  • Country of Origin (subject to change): United States
See full product details
This Product is Discontinued
Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Energizer® #E91MP-8 Specifications

  • Voltage: 1.5 V
  • Battery Type: Alkaline
  • Material: Alkaline Manganese Dioxide
  • Size: AA
  • Weight: 0.42 lbs
  • Country of Origin (subject to change): United States

Description

Long-lasting power and innovation is what the Energizer® MAX® family is all about. They also hold their power for up to 10 years while in storage, so you have power when you need it most. Plus, they are designed to protect devices from leakage of fully used batteries up to two years. So, when it comes to toys, digital cameras, and other valuable devices, you can feel confident knowing you have the long-lasting power and protection you expect from Energizer®.

Reviews of Energizer® #E91MP-8

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.