Shop All Headlamps
Energizer
Rechrg Headlamp, Plastic, Black, 400lm
Mfr # ENIHDFRLPB
Zoro # G202065149
$33.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rechargeable Yes
- Lumens 400m
- Body Color Black
- Number of Batteries 1
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Battery Size | AAA |
Manufacturers Warranty Length | 1yr |
Body Dia. | 2 in |
Manufacturer Warranty Length | 1 yr |
Body Diameter | 2 in |
Overall Height | 2 3/8 in |
Overall Length | 1 7/8 in |
Overall Width | 1 1/2 in |
Description
Rechargeable Headlamp, Battery Chemistry Lithium Ion, Includes Batteries Yes, Battery Size AAA, Number of Batteries 1, Includes Charger Yes, Beam Pattern Flood, Body Color Black, Body Material Plastic, Number of Light Output Modes 7, Maximum Beam Distance 80 m, Maximum Brightness 400 lm, Run Time at Maximum Brightness 4 hr, Weight with Batteries 3.5 oz, Charger Style Included USB Cord, Rechargeable Yes, Includes Secondary Light No, Drop Rating 1 m, Intrinsically Safe No, IP Rating IPX4
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Light Bulb / Lamp 40a15/cl 130v replacement light bulb lamp, 2PK (40A15/CL 130V LIGHT BULB / LAMP)
- JANDORF Socket Tall Shunted Fluorescent Lamp Socket (C60488)
- ILC Replacement for GE GENERAL ELECTRIC G.E F42TBX/840/A/4P/EOL (F42TBX/840/A/4P/EOL GE GENERAL ELECTRIC G.E)
- ILC Replacement for Pilot Mr16c/1296 replacement light bulb lamp, 2PK (MR16C/1296 PILOT)
- ENERGIZER HEADLIGHT VIS LED 200L (HDA32E)
- ENERGIZER ENERGIZER 150 Lumens, LED Red Headlamp (HDBIN32EB)
- ENERGIZER Energizer HDBIN32E Headlight, LED Lamp, Alkaline Battery, 200 Lumens (HDBIN32E)
- ENERGIZER ENERGIZER 250 Lumens, LED Gray Headlamp (HDDIN32EB)
- ENERGIZER Headlight, 150 Lumens, LED (HDB32E)
- ENERGIZER Vision Heavy Duty + Focus Industrial Headlight, Led, 3-AAA Batteries (HDDIN32E)
- LITEBAND PRO 1500 MultiBeam 1500 Lumen wide beam focus beam Headlamp, CAMO (LBP1500MB-L34C)
- Energizer Headlamps