JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

Standard Battery, AA, Lithium, PK4

ENERGIZER| Zoro #: G1065434| Mfr #: L91BP-4

$10.86 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1065434 Mfr #: L91BP-4
Battery Chemistry: LithiumStandard Battery Series: Energizer Ultimate
Standard Battery Pack Size: 4Voltage: 1.5
Standard Battery Type: Standard BatteryStandards: ANSI
Standard Battery Size: AACountry of Origin (subject to change): Singapore

Product Description

Standard Battery Type Standard Battery, Standard Battery Size AA, Battery Chemistry Lithium, Voltage 1.5, Standards ANSI, Standard Battery Series Energizer Ultimate, Package Quantity 4

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.