Standard Battery, AAA, Lithium, PK4

ENERGIZER| Zoro #: G2075945| Mfr #: L92BP-4

$9.15 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2075945 Mfr #: L92BP-4
Battery Chemistry: LithiumStandard Battery Pack Size: 4
Standard Battery Series: Energizer UltimateStandard Battery Type: Standard Battery
Voltage: 1.5Standards: ANSI
Standard Battery Size: AAACountry of Origin (subject to change): Singapore

Product Description

Standard Battery Type Standard Battery, Standard Battery Size AAA, Battery Chemistry Lithium, Voltage 1.5, Standards ANSI, Standard Battery Series Energizer Ultimate, Package Quantity 4

Restrictions and Compliance

*3: Hazardous material
Save 15%. Sign up for Z-mail.