ENERGIZER Alkaline C Batteries, 4 Pack

ENERGIZER| Zoro #: G0583143| Mfr #: E93BP-4

$11.66 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 1.5Battery Type: AlkalineItem: Battery
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0583143 Mfr #: E93BP-4
Voltage: 1.5Battery Type: Alkaline
Item: BatteryStandard Battery Size: C
Battery Chemistry: AlkalineStandard Battery Series: Energizer Max
Standard Battery Type: Standard BatteryStandard Battery Pack Size: 4
Standards: ANSI, IECCountry of Origin (subject to change): United States

Description

Standard Battery Type Standard Battery, Standard Battery Size C, Battery Chemistry Alkaline, Voltage 1.5, Standards ANSI, IEC, Standard Battery Series Energizer Max, Package Quantity 4

Reviews