Shop Alternate Products

Energizer

Ultimate Lithium AA Batteries, 1.5V, PK24 (Discontinued)




Key Features

  • Voltage 1.5 V
  • Battery Type Lithium
  • Capacity -Batteries 3500 mAh
  • Size AA
  • Application Low-Drain Devices; Any Electronic Device that Uses Batteries
See all product information