SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Corrugated Tubing, PA 12, 1-3/4 in., 45 ft

ENERGY CHAIN| Zoro #: G0595822| Mfr #: I-PIST-48B-45

$1101.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Temp. Range: -58 Degrees to 203 Degrees FCorrugated Tubing Length: 45 ft.Chemical Resistant: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0595822 Mfr #: I-PIST-48B-45
Temp. Range: -58 Degrees to 203 Degrees FCorrugated Tubing Length: 45 ft.
Chemical Resistant: YesCorrugated Tubing Color: Black
Corrugated Tubing Item: Corrugated Loom TubingOutside Dia.: 2.150"
Wall Thickness: 0.275"Nominal Size: 1-3/4"
Corrugated Tubing Inside Dia.: 1.840"Item: Corrugated Loom Tubing
Self Extinguishing: YesCorrugated Tubing Split: No
Corrugated Tubing Material: Polyamide 12Country of Origin (subject to change): Switzerland

Description

Corrugated Tubing, Highly Flexible, Inside Dia. (In.) 1.84, Outside Dia. (In.) 2.15, Wall Thickness 0.275, Length (Ft.) 45, Color Black, Material of Construction Specially Modified Polyamide 12, Temp. Range -58 to 203 F, Resists Fuels, Mineral Oils, Fats, Alkalis, Acids, Features Self Extinguishing, Standards -

Reviews