
Adhesive Lined Heat Shrink Boot, Single Wall, > 3:1 I.D. Shrink Ratio, Black, 1000 mm (Discontinued)
- Mfr # 544794-000
- Zoro # G105917712
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
544794-000
Zoro #
G105917712
UPC #
-
Country of Origin
Germany
Dimensions
Length
1000 mm
Application Diameter (Max) (mm)
45
Recovered Wall Thickness (Max) (mm)
2
Recovered Inside Diameter (Max) (mm)
16
Details
Item
Adhesive Lined Heat Shrink Boot
Shrink Ratio
> 3:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
16 mm
Material
Cross-Linked Polyolefin
Color
Black
Min. Shrink Temp.
125°C
Standards
IEC 60684-3-214, IEC 60684-3-246, IEC 60684-3-247, HD631.2
Shrink Tubing I.D. Before Shrinking
50 mm
Technology
Heat Shrink
Thermal Resistance
Applicable for Low Temperatures, Applicable for High Temperatures, Flame-Retardant
Coating Style
Inline
Marine-Offshore-Shipbuilding Certified
Yes
Flammability
Non-Flame-Retardant
Non-Toxic & Non-Corrosive Emission
Yes
Flexibility
Semi-Rigid
Low Smoke Emission
Yes
Mechanical Resistance
Against Mechanical Impact or Damage
UV-Stabilized
Yes
Free of Lead, Cadmium, Heavy Metals
Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.