Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/2" Square Drive, 115mm Metric Socket, 6

  • Zoro #: G0084635
  • Mfr #: BSH15115
$1,224.96
  • Promotion Restriction: Not eligible for promotion
  • Item: Square Drive Torque Wrench Socket
  • SAE or Metric: Metric
See full product details
This item ships free.

Enerpac #BSH15115 Specifications

  • Zoro #: G0084635
  • Mfr #: BSH15115
Promotion Restriction: Not eligible for promotion Item: Square Drive Torque Wrench Socket
SAE or Metric: Metric Drive Size: 1-1/2" Square
Socket Type: Impact Tether Capable: Standard Tool (Accessory Needed for Tethering)
Size: 115mm Number of Points: 6
Series: BSH For Torque Wrench Series: S, PTW, ETW, TW, E
Socket Shape: Hex Hex Size: 115 mm
Square Drive Size: 1 1/2 in Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Square Drive Torque Wrench Socket, Square Drive Size 1 1/2 ", Hex Size 115 mm, Socket Shape Hex, Series BSH, For Torque Wrench Series S, PTW, ETW, TW, E

Reviews of Enerpac #BSH15115