Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/2" Square Drive, 2-13/16" SAE Socket, 6

  • Zoro #: G0084802
  • Mfr #: BSH15281
$296.62
  • Promotion Restriction: Not eligible for promotion
  • Size: 2-13/16"
  • Tether Capable: Standard Tool (Accessory Needed for Tethering)
See full product details
This item ships free.

Enerpac #BSH15281 Specifications

  • Zoro #: G0084802
  • Mfr #: BSH15281
Promotion Restriction: Not eligible for promotion Size: 2-13/16"
Tether Capable: Standard Tool (Accessory Needed for Tethering) Number of Points: 6
Drive Size: 1-1/2" Square Item: Square Drive Torque Wrench Socket
SAE or Metric: SAE Socket Type: Impact
For Torque Wrench Series: S, PTW, ETW, TW, E Series: BSH
Hex Size: 2 13/16 in Socket Shape: Hex
Square Drive Size: 1 1/2 in Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Square Drive Torque Wrench Socket, Square Drive Size 1 1/2 ", Hex Size 2 13/16 ", Socket Shape Hex, Series BSH, For Torque Wrench Series S, PTW, ETW, TW, E

Reviews of Enerpac #BSH15281