Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

1-1/2" Square Drive, 2-1/4" SAE Socket, 6

  • Zoro #: G0084985
  • Mfr #: BSH15225
$205.51
  • Promotion Restriction: Not eligible for promotion
  • SAE or Metric: SAE
  • Drive Size: 1-1/2" Square
See full product details
This item ships free.

Enerpac #BSH15225 Specifications

  • Zoro #: G0084985
  • Mfr #: BSH15225
Promotion Restriction: Not eligible for promotion SAE or Metric: SAE
Drive Size: 1-1/2" Square Size: 2-1/4"
Number of Points: 6 Item: Square Drive Torque Wrench Socket
Tether Capable: Standard Tool (Accessory Needed for Tethering) Socket Type: Impact
For Torque Wrench Series: S, PTW, ETW, TW, E Square Drive Size: 1 1/2 in
Socket Shape: Hex Hex Size: 2 1/4 in
Series: BSH Country of Origin (subject to change): United Kingdom
Feedback Help us improve our product information

Description

Square Drive Torque Wrench Socket, Square Drive Size 1 1/2 ", Hex Size 2 1/4 ", Socket Shape Hex, Series BSH, For Torque Wrench Series S, PTW, ETW, TW, E

Reviews of Enerpac #BSH15225